Specifications
Dimensions
- Bolt Circle Diameter7.1250 in
- Bore Diameter2-3/16 in
Details
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialCast Iron
- Manufacturer Upc Number698210894788
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO698210894788
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)