Motion
514-176-1

REXNORD INC
514-176-1

514-176-1 Rexnord SST Series Guide Rail
Mi Item #04784290
MFR #514-176-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
514-176-1

514-176-1 Rexnord SST Series Guide Rail
Mi Item #04784290
MFR #514-176-1

Mfr description
514-176-1 UHT-2.25-10 TEE GR 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Insert Width
    2-1/4 in
  • Length
    12 ft
  • Maximum Sheath Width
    0.67 in
  • Overall Height
    21.1 mm
  • Weight
    1.00 lbs

Details

  • Accessory Type
    Guide Rail
  • Additional Details
    Product Handling
  • Color
    White
  • Insert Material
    UHMWPE
  • Rail Type
    Tee Guide
  • Sheath Material
    Stainless Steel
  • Steel Gauge
    14 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)