Motion
NAST30ZZ
Roller Follower - 62 mm Roller Diameter, 30 mm Bore, 24.80 mm Roller Width, Shielded
Mi Item #04784328
MFR #NAST30ZZ
Price$107.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 62 mm Roller Diameter, 30 mm Bore, 24.80 mm Roller Width, Shielded
Mi Item #04784328
MFR #NAST30ZZ

Mfr description
NAST30ZZ NEEDLE BEARING
  • Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Cylindrical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.57/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    62 mm
  • Roller Width  
    24.80 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Shielded
  • Dynamic Load Capacity
    30 500 N
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557044809
  • Max Operating Temperature
    120 °C
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Series
    NAST
  • Static Load Capacity
    45400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)