Motion
SBN10627 BALL NUT

NOOK INDUSTRIES
SBN10627 BALL NUT

SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #04784393
MFR #SBN10627 BALL NUT
Your Price$1,295.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN10627 BALL NUT

SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #04784393
MFR #SBN10627 BALL NUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,295.96/each(List $1,555.15)

Overview

Mfr description
SBN10627 BALL NUT

Specifications

  • Accessory Type
    SRT Ball Nut
  • Nominal Screw Diameter
    0.1250 in
  • Thread Direction
    Right Hand
  • Torque to Raise 1 lb
    0.035 in
  • Root Diameter Minimum
    1.1150 in
  • Lead
    0.2000 in
  • Dynamic Load Capacity
    3336 lbs
  • Static Load Capacity
    34688 lbs
  • Balls Per Circuit Nut
    130/260
  • Ball Circle Diameter
    1.2500 in
  • Nut Weight
    1.8 lbs
  • Screw Weight
    3.7 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text