Motion
28CM79
Conqueror Safety Glasses - Anti-Fog, Clear Lens, Camouflage Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04784409
MFR #28CM79
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conqueror Safety Glasses - Anti-Fog, Clear Lens, Camouflage Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04784409
MFR #28CM79

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28CM79 CAMO FRAME/CLEAR ANTI-FOG LENS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Camouflage
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Conqueror
  • Metal Frame
    Non-Metal Frame
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1
  • Includes
    Cord
  • Frame Color Family
    Green
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text