Motion
6002674
IC354 Grade TiCN/TiN coated Carbide GFR-Style Grooving & Turning Insert, 2.4mm maximum cut width
MI ITEM #04784438
MFR #6002674
List Price$33.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN/TiN coated Carbide GFR-Style Grooving & Turning Insert, 2.4mm maximum cut width
MI ITEM #04784438
MFR #6002674

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.85/each for your price

Overview

Mfr description
6002674 GFR 2.4 - 4D IC354

Specifications

  • Insert Style
    GFR
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiCN/TiN
  • Manufacturer Grade
    IC354
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.16 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GFR 2.4 - 4D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text