Motion
BH64729L
Spherical Plain Bearing - 4.0000 in Bore, 7.0000 in OD, 4.225 in Inner Ring Width, Open
Mi Item #04784482
MFR #BH64729L
Price$5,287.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.0000 in Bore, 7.0000 in OD, 4.225 in Inner Ring Width, Open
Mi Item #04784482
MFR #BH64729L

Mfr description
BH64729L SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,287.28/each

Specifications

Dimensions

  • Ball Diameter
    6.475 in
  • Bore Diameter  
    4.0000 in
  • Inner Ring Width  
    4.225 in
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    3.3750 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    4.2250 in
  • Weight
    26.164 lbs

Details

  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400000431
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    191200 lbf
  • Radial Static Load Capacity
    764800 lbf
  • Series
    RBC®
  • Type Of Bearing
    High-Misalignment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)