Motion
FF137
ForceFlex Safety Glasses - Scratch Resistant, Silver Lens, Orange Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04784490
MFR #FF137
Your Price$9.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ForceFlex Safety Glasses - Scratch Resistant, Silver Lens, Orange Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04784490
MFR #FF137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.82/pr(List $11.29)

Overview

Mfr description
FF137 FORCE FLEX TRANS ORANGE FRAME
  • Patented multi-injection molding of the lens and frame allows the frame to flex and fit faces from large to small
  • Exclusive Duramass® scratch-resistant coating
  • Rugged polycarbonate lens filters 99.9% of harmful UV rays
  • Dual purpose storage/cleaning bag
  • Meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection and exceeds ANSI Z87+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Silver
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Orange
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Force Flex
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Bayonet
  • Lens Style
    Dual
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Orange
  • Approval Listing Regulations
    ANSI Z87+, MIL-PRF-31013
  • UPC_NO
    766868301375
  • Includes
    Cleaning Bag
  • Frame Color Family
    Orange
  • Lens Color Family
    Silver
  • Frame Temple Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text