Motion
28CM78
Conqueror Safety Glasses - Anti-Fog, Gray Lens, Camouflage Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04784500
MFR #28CM78
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conqueror Safety Glasses - Anti-Fog, Gray Lens, Camouflage Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04784500
MFR #28CM78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Green
  • Frame Style
    Framed
  • Frame Temple Color
    Camouflage
  • Includes
    Cord
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Conqueror
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
28CM78 CAMO FRAME/GRAY ANTI-FOG LENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought