Motion
D/A115J-SP

DRILL AMERICA
D/A115J-SP

Jobber Length Drill Bit Set - D/A Series, High Speed Steel Material, #60 Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 115 Pieces
MI ITEM #04784513
MFR #D/A115J-SP
List Price$543.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
D/A115J-SP

Jobber Length Drill Bit Set - D/A Series, High Speed Steel Material, #60 Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 115 Pieces
MI ITEM #04784513
MFR #D/A115J-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$543.28/each for your price

Overview

Mfr description
D/A115J-SP SET DRILL 1/16-1/2 X 64THS

Specifications

  • Smallest Drill Bit Size
    #60
  • Largest Drill Bit Size
    1/2 in
  • Increments
    1/64 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Pieces
    115
  • Coolant Delivery
    External
  • Parabolic Flutes
    No
  • Point Type
    Split Point
  • Drill Bit Size
    #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    D/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text