Motion
PLB68M60R02

LINK-BELT
PLB68M60R02

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04784524
MFR #PLB68M60R02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M60R02

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04784524
MFR #PLB68M60R02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLB68M60R02 HOUSING P-LB68M60R-02

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    60 mm
  • Bore Diameter
    60 mm
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    22213LBKC3
  • Bolt Center To Center Length
    241.30 mm
  • Base Width
    82.60 mm
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text