Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M70R02

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #04784525
MFR #PLB68M70R02

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PLB68M70R02 HOUSING + SEALS

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    70 mm
  • Bore Diameter
    70 mm
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    22216LBKC3
  • Bolt Center To Center Length
    279.4 mm
  • Base Width
    88.90 mm
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text