Overview
Mfr description
309/393 - 1PK D309/393PK09
- Offers reliable, long-lasting power
- Duracell is the #1 trusted brand of pharmacists and medical and office professionals
- Duracell with DuraLock Power Preserve™ Technology
- Guaranteed for three years in storage
- Designed for use in: Watches, toys, medical devices, calculators and more
Specifications
- Battery TypeCoin Cell Battery
- Battery Size309/393
- Battery ChemistrySilver Oxide
- Package Quantity1
- Battery Voltage1.5
- Height5.4 mm
- Standard Battery Pack Size1
- Battery Capacity80 mAh
- Diameter7.9 mm
- Dimensions7.9 Dia. x 5.4
- Features & Benefits• Offers reliable, long-lasting power• Duracell is the #1 trusted brand of pharmacists and medical and office professionals• Duracell with DuraLock Power Preserve™ Technology• Guaranteed for three years in storage• Designed for use in: Watches, toys, medical devices, calculators and more
- Iec CodeSR48
- Rechargeable Or DisposableDisposable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data