Motion
922756782
BladeRunner® 922756782 V-Belt - A Section, 0.5400 in Top Width, 153.750 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #04784964
MFR #922756782
Your Price$62.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 922756782 V-Belt - A Section, 0.5400 in Top Width, 153.750 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #04784964
MFR #922756782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.68/each(List $78.35)

Overview

Mfr description
6782BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.5400 in
  • Outside Length
    153.750 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    A
  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Thickness
    0.34 in
  • Effective Length
    153.50 in
  • Outside Circumference
    153.91 in
  • Construction
    Wrapped
  • Material
    Aramid
  • Angle
    40 °
  • Weight
    1.00 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text