Motion
115765

BRADY
115765

Safety or Facility Sign or Label - Application: Hazardous Materials, 4 in High, 4 in Wide
MI ITEM #04785199
MFR #115765
List Price$1,813.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115765

Safety or Facility Sign or Label - Application: Hazardous Materials, 4 in High, 4 in Wide
MI ITEM #04785199
MFR #115765

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,813.60/each for your price

Overview

Mfr description
115765 DIMOND LABELS

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Write-On HazMat Identification - NFPA Diamond
  • Message Or Symbol
    Symbol Only
  • Shape
    Square
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Blue/Red/White/Yellow
  • Height
    4 in
  • Width
    4 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.004 in
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 523
  • Symbol Type
    NFPA Diamond Symbol
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447399830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text