Motion
115766

BRADY
115766

Safety or Facility Sign or Label - Application: Hazardous Materials, 2-1/4 in High, 4 in Wide
Mi Item #04785200
MFR #115766
Price$1,250.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
115766

Safety or Facility Sign or Label - Application: Hazardous Materials, 2-1/4 in High, 4 in Wide
Mi Item #04785200
MFR #115766

Mfr description
115766 DIAMOND LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,250.74/each

Specifications

Dimensions

  • Height
    2-1/4 in
  • Overall Height
    2.2500 in
  • Thickness
    0.004 in
  • Width
    4 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Hazardous Materials
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    White
  • ECCN
    EAR99
  • Graphics
    NFPA Diamond
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Message
    RightToKnow
  • Message Or Symbol
    Symbol Only
  • Message Subject
    Write-On HazMat Identification - NFPA Diamond
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Package Type
    Roll
  • Pieces Per Roll
    240
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    2002/95/EC, 2005/618/EC, ASTM D 523
  • Symbol Type
    NFPA Diamond Symbol
  • Type
    Right-To-Know Label
  • UPC_NO
    75447399831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)