Motion
7827320
Kit: Mounting Bracket-universal -
Mi Item #04785283
MFR #7827320
Price$772.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kit: Mounting Bracket-universal -
Mi Item #04785283
MFR #7827320

Mfr description
7827320 KIT:UNIVERSAL MOUNTING BRACKET
  • The rear clevis mounting kits are attached tot he tube of an Electrak PPA actuator allowing the actuator to be mounted clevis to clevis style.
  • Only fits PPA-DC actuators.
  • See part# 7824295 for a bracket to fit PPA-AC actuators.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.84/each

Specifications

Dimensions

  • Weight
    3.09 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Screw Drive Type
    Actuator
  • Technical Specifications
    "http://www.thomsonlinear.com/website/com/eng/products/actuators/linear_actuators_selector.php"
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)