Motion
ZZM03-SB
ZZM, Vacuum Generator Manifold (Metric)
Mi Item #04785393
MFR #ZZM03-SB
Price$95.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZZM, Vacuum Generator Manifold (Metric)
Mi Item #04785393
MFR #ZZM03-SB

Mfr description
ZZM03-SB VACUUM EJECTOR MANIFOLD
  • Vacuum generator manifold (metric)
  • From 1 to 10 stations
  • Right, left or both side port locations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.02/each

Specifications

Dimensions

  • Exhaust Port Size  
    Silencer
  • Inlet Port Size  
    1/4 in, 1/8 in
  • Overall Dimensions
    114 x 88 mm

Details

  • Body Material
    Aluminum
  • Inlet Port Location
    Both Sides
  • Number Of Stations  
    3
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)