Motion
1547919
Tool Bag - Number of Compartments: 25, Not Water Resistant
MI ITEM #04785419
MFR #1547919
Your Price$229.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Number of Compartments: 25, Not Water Resistant
MI ITEM #04785419
MFR #1547919

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$229.14/each(List $263.51)

Overview

Mfr description
C550 (1547919 ) PREMIUM TOOL BAG

Specifications

  • Tool Bag Style
    Tool Bag
  • Number Of Compartments
    25
  • Waterproof Or Water Resistant
    Not Water Resistant
  • UPC_NO
    095969080644
  • Depth
    9.1 in
  • Height
    13 in
  • Length
    20.2 in
  • Rolling
    Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought