Motion
179-400-859
Pleated Panel Filter - 20 x 24 x 4 in, MERV: 7, 1650 ft³/min Air Flow, Duraflex Material
MI ITEM #04785502
MFR #179-400-859
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 20 x 24 x 4 in, MERV: 7, 1650 ft³/min Air Flow, Duraflex Material
MI ITEM #04785502
MFR #179-400-859

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
179-400-859 MERV 7 PLEAT AIR FILTER

Specifications

  • Filter Size
    20 x 24 x 4 in
  • MERV
    7
  • Maximum Air Flow
    1650 cfm
  • Filter Material
    Duraflex
  • Actual Size
    19-3/8 x 23-3/8 x 3-3/4 in
  • Max Operating Temperature
    +200 °F
  • Frame Material
    Beverage Board
  • Media Area
    18.1 ft²
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.27 in wg
  • Recommended Final Resistance
    1 in wg
  • Pleats per Foot
    9
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text