Motion
NRT 8900
O-Ring Grease - General Purpose, PTFE, Perfluoropolyether Composition, 2 NLGI Grade, 8 oz, Tube, White Color
MI ITEM #04785769
MFR #NRT 8900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring Grease - General Purpose, PTFE, Perfluoropolyether Composition, 2 NLGI Grade, 8 oz, Tube, White Color
MI ITEM #04785769
MFR #NRT 8900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NRT 8900 8 OZ TUBE

Specifications

  • Application
    O-Ring
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    8 oz
  • Composition
    PTFE, Perfluoropolyether
  • Color
    White
  • Temperature Range
    -51 to +121 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text