Motion
5606356
Helido-Series IC330 Grade TiN/TiCN/TiN coated Carbide ANKX-Style Milling Insert, Parallelogram Shaped
MI ITEM #04785778
MFR #5606356
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helido-Series IC330 Grade TiN/TiCN/TiN coated Carbide ANKX-Style Milling Insert, Parallelogram Shaped
MI ITEM #04785778
MFR #5606356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5606356 H490 ANKX 170604PNTR 330

Specifications

  • Corner Radius
    0.4 mm
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    H490 ANKX 170604PNTR
  • Included Angle
    85 °
  • Insert Style
    ANKX
  • Length
  • Manufacturer Grade
    IC330
  • Material
    Carbide
  • Series
    Helido
  • Relief Angle
    0 °
  • Shape
    Parallelogram
  • Thickness
  • Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text