Motion
T025097
1/4 Inch Hex Shank Cushion Air Screwdriver, Reversible, Straight Handle, Aluminum, Cushion Non-shut-off-clutch, Max Torque 3.7 ft. lbf / 4.97 Nm - 1800 RPM
MI ITEM #04785781
MFR #T025097
List Price$567.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Hex Shank Cushion Air Screwdriver, Reversible, Straight Handle, Aluminum, Cushion Non-shut-off-clutch, Max Torque 3.7 ft. lbf / 4.97 Nm - 1800 RPM
MI ITEM #04785781
MFR #T025097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$567.85/each for your price

Overview

Mfr description
CP782 IN-LINE SCREWDRIVER HIGH TORQUE
  • Fast screw fastening in cushion clutch and high torque for better productivity
  • External clutch adjustment
  • Convenient single-handed forward/reverse valve for better ease of use

Specifications

  • Handle Style
    Straight Handle
  • Reversible
    Reversible
  • Manufacturer Upc Number
    15451510473

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought