Motion
3200442
Indexable-Insert Drill, Indexable-Insert Drill Type, 2" Max Drill Dia, 4-1/2" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04785806
MFR #3200442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 2" Max Drill Dia, 4-1/2" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04785806
MFR #3200442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3200442 DZ2000-4500-150-4

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    2 in
  • Maximum Drilling Depth
    4-1/2 in
  • Shank Type
    Weldon Flat
  • Insert Style
    DZ-2.25XD
  • Shank Diameter
    1-1/2 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    External
  • Overall Length
    9.4 in
  • Flute Length
    6.65 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    DZDRILLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text