Overview
Mfr description
MGCMB25-250-C73 MGC, GUIDE CYLINDER
Specifications
- Stroke
- Proof Pressure+1.5
- Standards MetJIS
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.15
- Rod Size10
- SeriesMGC
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data