Motion
MSQA30L2-A96V

SMC CORP OF AMERICA
MSQA30L2-A96V

MSQ, Rotary Table, Rack & Pinion, Shock Absorber - Basic Mount, 180 ° Angle of Rotation
Mi Item #04785888
MFR #MSQA30L2-A96V
Price$959.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MSQA30L2-A96V

MSQ, Rotary Table, Rack & Pinion, Shock Absorber - Basic Mount, 180 ° Angle of Rotation
Mi Item #04785888
MFR #MSQA30L2-A96V

Mfr description
MSQA30L2-A96V CYL, ROTARY TABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.30/each

Specifications

Dimensions

  • Body Size
    30 mm
  • Port 1 Size/Type
    1/8 in Rc
  • Port 2 Size/Type
    1/8 in Rc

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    180 °
  • Cushion Type
    External Shock Absorber
  • Magnet
    Yes
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)