Motion
31031 DIAMOND GRADE CONSPICUITY MARKING 983-326 ES RED/WHITE 2"X12"CUT 2"X5

3M
31031 DIAMOND GRADE CONSPICUITY MARKING 983-326 ES RED/WHITE 2"X12"CUT 2"X5

3M™ Diamond Grade™ Conspicuity Markings 983-326, Red/White, 28420, 2 in x 50 yd, 1/Carton, kiss-cut every 12 in
MI ITEM #04785965
MFR #31031 DIAMOND GRADE CONSPICUITY MARKING 983-326 ES RED/WHITE 2"X12"CUT 2"X5
List Price$321.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31031 DIAMOND GRADE CONSPICUITY MARKING 983-326 ES RED/WHITE 2"X12"CUT 2"X5

3M™ Diamond Grade™ Conspicuity Markings 983-326, Red/White, 28420, 2 in x 50 yd, 1/Carton, kiss-cut every 12 in
MI ITEM #04785965
MFR #31031 DIAMOND GRADE CONSPICUITY MARKING 983-326 ES RED/WHITE 2"X12"CUT 2"X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.74/each for your price

Overview

Mfr description
31031 DIAMOND GRADE CONSPICUITY MARKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
  • 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
  • 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
  • Durable
  • resists weather, dirt and aging
  • Available in two product constructions
  • Series 983
  • strong and durable for easy application to smooth surfaces
  • Pre-sealed edges
  • Non-metallic construction to prevent corrosion

Specifications

  • Color
    Multi-Color
  • Backing Material
    Polyethylene
  • Length
    50 yd
  • Width
    2 in
  • Product Type
    Reflective Tape
  • Manufacturer Upc Number
    00051135310311
  • UPC_NO
    00051135310311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text