Specifications
Dimensions
- Engineering Chain Size & Pitch188 / 2.609 in
Details
- Chain ConstructionCottered
- Chain Number & PitchSS1880RO
- Chain StandardANSI
- Corrosion ResistantNot Resistant to Corrosion
- Country of OriginTaiwan
- MaterialCarbon Steel
- Number Of Strands Across1
- SeriesRoller
- Standards MetANSI