Motion
N09

NTN
N09

N Series Bearing Lock Nut - M45 Thread Size, 2.5313 in OD
Mi Item #04786074
MFR #N09
Price$10.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N09

N Series Bearing Lock Nut - M45 Thread Size, 2.5313 in OD
Mi Item #04786074
MFR #N09

Mfr description
N09 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.84/each

Specifications

Dimensions

  • Outside Diameter  
    2.5313 in
  • Thread Size  
    M45
  • Weight
    0.29 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359149166
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    4547359149166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)