Motion
LVQH40-Z13-4
Air Piloted Valve - Body Ported, 2 Port, 2 Position
Mi Item #04786213
MFR #LVQH40-Z13-4
Price$404.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 2 Port, 2 Position
Mi Item #04786213
MFR #LVQH40-Z13-4

Mfr description
LVQH40-Z13-4 HIGH PURITY CHEMICAL VALVE
  • 2 port chemical shut-off valve, manual operation
  • LQ3 integral fittings
  • Non-metallic exterior
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.50/each

Specifications

Details

  • Actuator Type
    Twist Selector
  • Operating Pressure Range
    -98 kPa to +0.5 MPa
  • Operating Temperature Range
    0 to +100 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)