Specifications
Dimensions
- Body Size1/8 standard
- Overall Height28.9 mm
- Overall Length40.7 mm
- Overall Width9.3 mm
- Tube Size5/32 (OD) in
Details
- Body MaterialBrass, PBT
- Flow Coefficient Cv Flow Factor Kv0.11 Cv
- Maximum Operating Pressure+1 Mpa2
- MeteringMeter Out
- Minimum Operating Pressure+0.1 MPa
- Operating MediumAir
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range+23 to +140 °F
- Piping TypeInline
- Port Connection TypePush To Connect
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Standards MetJIS
- Thread StandardMeter out
- Valve FunctionNeedle
Overview
Mfr description
AS2002F-03 SPEED CONTROLLER, INLINE,
- In-line, compact, one-touch fittings
- Maximum operating pressure: 1 MPa
- Applicable tube material: nylon, soft nylon, polyurethane
- Body size: M3, M5, 1/8, 1/4, 3/8 and 1/2