Motion
VBAT05A1
Booster Regulator - Rc, Rc Outlet Thread
Mi Item #04786385
MFR #VBAT05A1
Price$301.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Regulator - Rc, Rc Outlet Thread
Mi Item #04786385
MFR #VBAT05A1

Mfr description
VBAT05A1 5 LITER BOOSTER TANK, PT
  • Tank capacity: 5 L, 10 L , 20 L, 38 L
  • Material: carbon steel (SS400) or stainless steel (SUS304)
  • Safety valve set pressure: 1 to 2 (MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.67/each

Specifications

Dimensions

  • Weight
    6.6 kg

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    BSPT
  • Maximum Operating Pressure
    290 psi
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    Rc
  • Pressure Display Unit
    MPa
  • Series/System
    VBAT
  • Thread Standard
    JIS B 0203 (PT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)