Overview
Mfr description
85922 12'-10" X1 3/4T CONTESTOR BLADE
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi3 to 4
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
- Material GradeM51
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data