Motion
CSP20
Screen Prep™ Industrial or Cleaning Wipe - Dry, Treated, Box Container Type, Number of Wipes: 25
MI ITEM #04786577
MFR #CSP20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screen Prep™ Industrial or Cleaning Wipe - Dry, Treated, Box Container Type, Number of Wipes: 25
MI ITEM #04786577
MFR #CSP20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSP20 WIPE SCREEN PREP

Specifications

  • Cleaning Wipe Type
    Computer
  • Treated Or Dry
    Dry, Treated
  • Number of Wipes
    25
  • Wipe Width
    3 in, 4 in
  • Wipe Length
    4 in, 6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought