1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Carbide Grinding
CEM38FXL4
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 2 in Length of Cut
MI ITEM #
04786668
MFR #
CEM38FXL4
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
End Mills
Square End Mills
Carbide Grinding CEM38FXL4
Carbide Grinding
CEM38FXL4
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 2 in Length of Cut
MI ITEM #
04786668
MFR #
CEM38FXL4
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Grinding
CEM38FXL4
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 2 in Length of Cut
MI ITEM #
04786668
MFR #
CEM38FXL4
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
CEM38FXL4 EM 3/8X2X4 4F SE CARBIDE
Specifications
Mill Diameter
0.3750 in - 3/8 in
Mill Material
Carbide
Finish/Coating
Uncoated
Length of Cut
2.0000 in - 2 in
Number of Flutes
4
Shank Diameter
3/8 in
Single or Double End
Single
Straight or Spiral Flute
Spiral
Extended Reach
None
Miniature End Mill
No
Keyway Mill
No
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Overall Length
4 in
Shank Type
Plain Round
Length Type
Long
Series
CEM
Material Grade
Submicron
Center Cutting
Center Cutting
Cutting Direction
Right Hand Cut
Coolant Delivery
External
Spiral Direction
Right Hand Spiral
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more