Carbide Grinding CEM316F4
Carbide Grinding
CEM316F4
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 3/16 in Mill Diameter, 2 Flutes, 5/8 in Length of Cut
MI ITEM #04786683
MFR #CEM316F4
Quote Required
This product requires a Quote Request
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 3/16 in Mill Diameter, 2 Flutes, 5/8 in Length of Cut
MI ITEM #04786683
MFR #CEM316F4
Carbide Grinding CEM316F4
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 3/16 in Mill Diameter, 2 Flutes, 5/8 in Length of Cut
MI ITEM #04786683
MFR #CEM316F4

Availability:
In stock
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CEM316F4 EM 3/16X5/8X2 4FL SE CARBIDE

Specifications

Mill Diameter
0.1875 in - 3/16 in
Mill Material
Carbide
Finish/Coating
Uncoated
Length of Cut
0.6250 in - 5/8 in
Number of Flutes
2
Shank Diameter
3/16 in
Single or Double End
Single
Straight or Spiral Flute
Spiral
Extended Reach
None
Miniature End Mill
No
Keyway Mill
No
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Overall Length
2 in
Shank Type
Plain Round
Length Type
Regular
Series
CEM
Material Grade
Submicron
Center Cutting
Center Cutting
Cutting Direction
Right Hand Cut
Coolant Delivery
External
Spiral Direction
Right Hand Spiral

Compliance & Safety Data

Click on an icon to learn more