Motion
CU5032005018

EMUGE CORPORATION
CU5032005018

Spiral Flute Tap - Cobalt High Speed Steel Material, Oxide Finish/Coating, Semi-Bottoming Chamfer, 1 – 8 Thread Size, UNC
MI ITEM #04786722
MFR #CU5032005018
Price$610.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
CU5032005018

Spiral Flute Tap - Cobalt High Speed Steel Material, Oxide Finish/Coating, Semi-Bottoming Chamfer, 1 – 8 Thread Size, UNC
MI ITEM #04786722
MFR #CU5032005018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$610.55/each

Specifications

Dimensions

  • Helix Angle
    35 °
  • Overall Length
    6.299 in
  • Shank Diameter
    0.800 in
  • Tapping Depth
    1-1/4 in
  • Thread Length
    1-1/4 in
  • Thread Size
    1 – 8

Details

  • Chamfer
    Semi-Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    Cobalt High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC

Overview

Mfr description
CU5032005018 TAP 1"-8 2B 2ENORM-VA 4FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought