Motion
23-332-080

MIRKA ABRASIVES
23-332-080

Mirka® Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit
Mi Item #04786738
MFR #23-332-080
Price$122.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MIRKA ABRASIVES
23-332-080

Mirka® Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit
Mi Item #04786738
MFR #23-332-080

Mfr description
23-332-080 DISC 5XNH 80GR PSA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.63/each

Specifications

Dimensions

  • Backing Weight
    D
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Bonded
  • Backing Material
    Paper
  • Grit Number
    80
  • Mounting Type
    Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)