Motion
23-332-120

MIRKA ABRASIVES
23-332-120

Mirka® Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 120 Grit
MI ITEM #04786739
MFR #23-332-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MIRKA ABRASIVES
23-332-120

Mirka® Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 120 Grit
MI ITEM #04786739
MFR #23-332-120

Mfr description
23-332-120 DISC 5XNH 120GR PSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Bonded
  • Backing Material
    Paper
  • Grit Number
    120
  • Mounting Type
    Adhesive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)