Motion
23-332-400

MIRKA ABRASIVES
23-332-400

Mirka® Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 400 Grit
MI ITEM #04786744
MFR #23-332-400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MIRKA ABRASIVES
23-332-400

Mirka® Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 400 Grit
MI ITEM #04786744
MFR #23-332-400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23-332-400 DISC 5XNH 400GR PSA

Specifications

  • Disc Diameter
  • Grit Number
    400
  • Abrasive Type
    Bonded
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    C
  • Mounting Type
    Adhesive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text