Motion
5901392
IC250 Grade TiCN/TiN coated Carbide 27ER-Style External Threading Insert, creates UN Threads
MI ITEM #04786843
MFR #5901392
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC250 Grade TiCN/TiN coated Carbide 27ER-Style External Threading Insert, creates UN Threads
MI ITEM #04786843
MFR #5901392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5901392 27ER 4 UN IC250

Specifications

  • Internal Or External Threads
    External
  • Thread Standard
    UN
  • Cutting Direction
    Right Hand Cut
  • Insert Positioning
    Lay-Down
  • Insert Style
    27ER
  • Material
    Carbide
  • Manufacturer Grade
    IC250
  • External Threads Per Inch
    4
  • Finish Coating
    TiCN/TiN
  • Number Of Edges
    3
  • Cutting Edge Length
    27 mm
  • Inscribed Circle
    15.88 mm
  • Corner Radius
    0.85 mm
  • Full Insert Style Code
    27ER 4 UN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought