Motion
387510

HILTI
387510

Concrete Anchor, Diameter: 3/8", Overall Length: 3-3/4", Material: Steel, Minimum Embedment: 2"
MI ITEM #04786922
MFR #387510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
387510

Concrete Anchor, Diameter: 3/8", Overall Length: 3-3/4", Material: Steel, Minimum Embedment: 2"
MI ITEM #04786922
MFR #387510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
387510 KB-TZ 3/8 X 3-3/4 WED/ANCHOR

Specifications

  • Diameter
    3/8 in
  • Overall Length
    3-3/4 in
  • Material
    Steel
  • Minimum Embedment
    2 in
  • Thread Length
    1-5/8 in
  • Finish Coating
    Zinc Plated
  • Minimum Edge Distance
    2-1/2 in
  • Minimum Spacing Distance
    3-5/8 in
  • Max Thickness Of Fastened Material
    2-1/4 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text