Motion
387512

HILTI
387512

Concrete Anchor, Diameter: 1/2", Overall Length: 3-3/4", Material: Steel, Minimum Embedment: 2"
MI ITEM #04786924
MFR #387512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
387512

Concrete Anchor, Diameter: 1/2", Overall Length: 3-3/4", Material: Steel, Minimum Embedment: 2"
MI ITEM #04786924
MFR #387512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in
  • Max Thickness Of Fastened Material
    4 in
  • Minimum Edge Distance
    2-3/4 in
  • Minimum Embedment
    2 in
  • Minimum Spacing Distance
    4-1/8 in
  • Overall Length
    3-3/4 in
  • Thread Length
    1-5/8 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    20

Overview

Mfr description
387512 KB-TZ 1/2 X 3-3/4 WED ANCHOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought