Motion
EB972
Pool / Spa Multi Speed Pump Motor - 1-1/4 hp / .20 hp, 1800 rpm / 3600 rpm, 1 ph, 115 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #04787131
MFR #EB972
List Price$775.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Multi Speed Pump Motor - 1-1/4 hp / .20 hp, 1800 rpm / 3600 rpm, 1 ph, 115 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #04787131
MFR #EB972

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$775.93/each for your price

Overview

Mfr description
3/4 / 1/10 HP,3450 / 1725 RPM,EB972,115

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/4 hp / .20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm / 3600 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56C
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm - 3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    4
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Description Keyword
    3/4 hp / 1/10 hp
  • Overall Length C Dimension
    13 in
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    28 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382058388
  • UPC_NO
    786382058388
  • Manufacturer Product Page
  • Model
    R063DNK0204013J
  • Motor Category
    Pool/Spa Pump Motor (Multi-Speed)
  • Max Allowable Current
    5.0 A, 11.2 A
  • Product Types
    AC Motors
  • Torque
    4.799 ft-lbs
  • Opposite Drive End Bearing
    6304
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text