Motion
FD32SM2DZYR
Farm Duty - Auger Drive Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, N-Flange Mount, Continuous Duty
MI ITEM #04787155
MFR #FD32SM2DZYR
List Price$1,067.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Auger Drive Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, N-Flange Mount, Continuous Duty
MI ITEM #04787155
MFR #FD32SM2DZYR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,067.67/each for your price

Overview

Mfr description
1 1/2 HP,1425 & 1725 RPM,FD32SM2DZYR,190

Specifications

  • Motor Category
    Auger Drive Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56Y
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Manual
  • Full Load Amps
    3.8 / 1.9 / 3.4–3.4 / 1.7 A
  • Motor Poles
    4-pole
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.90 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    NEMA
  • Harmonization Code
    8501.52.4000
  • Weight
    32.08 lbs
  • Applications
    Agricultural
  • Manufacturer Product Page
  • UPC_NO
    786382098629
  • Mounting Type
    N-Flange
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text