Specifications
Dimensions
- Frame Size326TC
- Overall Length C Dimension30.5 in
- Service Factor1.15
- Torque147.7 ft-lbs
- Weight625 lbs
Details
- 2D Drawing
- Base RPM1470 rpm - 1780 rpm
- Country of OriginMEX
- DescriptionU.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
- Description Keyword50 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Efficiency94.5 %
- Harmonization Code8501.52.8000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382099572
- Max Allowable Current56 A, 69 A, 112 A, 139 A
- Maximum Speed1780 rpm
- ModelDP21
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower50 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage190/380//230/460 V
- Motor TypeSevere Duty Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6311-2Z-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6311-2Z-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm1800 rpm
- UPC_NO786382099572
- Wiring Diagram
Overview
Mfr description
50 HP,1780 & 1470 RPM,H50P2EC,230/460 &
- WORLDMOTOR® features except where noted
- Class F insulation, Class B rise at full load on 60 Hertz sine wave power
- Cast iron frame (140: rolled steel), cast iron end brackets
- Stainless steel nameplate (with "CE" mark) and zinc plated hardware
- Shaft slinger on pulley end for IP54 protection
- Dual voltage 230/460 volts (1 to 100 HP)
- 40°C ambient, NEMA® design B performance on 60 hertz sine wave power
- Regreasable ball bearings 250 frame and Up, lifting provisions 180 frame and up
- Double shielded bearings 140 to 360, open on 400 to 440
- 1.15 service factor @ 60 Hz
- Steel fan cover and conduit box
- Field convertible to F2 mounting 180 frame and larger
- Condensation drains with plastic plugs
- Conversion kits: All cast iron upgrade, C & D flanges, canopy kits (except 320-360)
- Applications: For pulp and paper plants, saw mills, mines, foundries, chemical plants, waste management facilities, and other process-related industries requiring protection within harsh operating conditions