Overview
Mfr description
5 HP,1170 & 960 RPM,H5P3DC,208-230/460 &
- WORLDMOTOR® features except where noted
- Class F insulation, Class B rise at full load on 60 Hertz sine wave power
- Cast iron frame (140: rolled steel), cast iron end brackets
- Stainless steel nameplate (with "CE" mark) and zinc plated hardware
- Shaft slinger on pulley end for IP54 protection
- Dual voltage 230/460 volts (1 to 100 HP)
- 40°C ambient, NEMA® design B performance on 60 hertz sine wave power
- Regreasable ball bearings 250 frame and Up, lifting provisions 180 frame and up
- Double shielded bearings 140 to 360, open on 400 to 440
- 1.15 service factor @ 60 Hz
- Steel fan cover and conduit box
- Field convertible to F2 mounting 180 frame and larger
- Condensation drains with plastic plugs
- Conversion kits: All cast iron upgrade, C & D flanges, canopy kits (except 320-360)
- Applications: For pulp and paper plants, saw mills, mines, foundries, chemical plants, waste management facilities, and other process-related industries requiring protection within harsh operating conditions
Specifications
- Motor Phase3 ph
- Motor Horsepower5 hp
- Country of OriginMEX
- Synchronous Rpm1200 rpm
- Motor Supply Voltage190/380//208-230/460 V
- Frame Size215TC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Base RPM960 rpm - 1170 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency90.2 %
- Motor Poles6
- DescriptionU.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
- Description Keyword5 hp
- Overall Length C Dimension20.5 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight175 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382099350
- Manufacturer Product Page
- ModelDP03
- Motor CategoryGeneral Severe Duty Motor
- Wiring Diagram
- 2D Drawing
- Max Allowable Current7.0 A, 8.3 A, 14 to 15 A, 16.6 A
- Product TypesAC Motors
- Torque22.4 ft-lbs
- Opposite Drive End Bearing6208-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data