Specifications
Dimensions
- Frame Size365TS
- Overall Length C Dimension30.4 in
- Service Factor1.15
- Shaft Diameter1.8750 in
- Torque110.4 ft-lbs
- Weight875 lbs
Details
- 2D Drawing
- Base RPM2955 rpm - 3565 rpm
- Country of OriginMEX
- DescriptionU.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
- Description Keyword75 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Efficiency93.6 %
- Harmonization Code8501.52.8000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382093976
- Max Allowable Current84 A, 103 A, 167 A, 205 A
- Maximum Speed3565 rpm
- ModelDM25
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower75 hp
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage190/380//230/460 V
- Motor TypeSevere Duty Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassA
- Opposite Drive End Bearing6313-2Z-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6313-2Z-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm3600 rpm
- UPC_NO786382093976
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)