Motion
LVQH20-Z07N-4

SMC CORP OF AMERICA
LVQH20-Z07N-4

LVQH20-Z07N-4 VIPER VALVE
Mi Item #04787298
MFR #LVQH20-Z07N-4
Price$242.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVQH20-Z07N-4

LVQH20-Z07N-4 VIPER VALVE
Mi Item #04787298
MFR #LVQH20-Z07N-4

Mfr description
LVQH20-Z07N-4 VIPER VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.76/each

Specifications

Dimensions

  • Orifice Diameter
    0.1574 in, 4 mm
  • Tube Outside Diameter
    1/4 in x 5/32 in, 6.35 mm x 3.96 mm
  • Tube Size
    1/4 in

Details

  • Body Material
    Fluoropolymer
  • Maximum Operating Pressure
    +0.5
  • Proof Pressure
    +1
  • Seal Material
    PTFE
  • Type
    Integrated Fitting Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)