Motion
14709-002
Hydraulic Motor Replacement Part -
MI ITEM #04787550
MFR #14709-002
Your Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #04787550
MFR #14709-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.08/each(List $33.31)

Overview

Mfr description
14709-002 SHAFT SEAL J MOTOR
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Motor Shaft
  • Overall Height
    1.02 in
  • Overall Length
    0.17 in
  • Overall Width
    1.02 in
  • Series
    None
  • Weight
    0.35 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text